Beli bearing ina di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INA Cylindrical Roller Bearing SL Type
    Mulai

    Rp2.899.900

    INA Cylindrical Roller Bearing SL Type
    Deskripsi:
    Cylindrical roller bearings, locating bearing, double row, full complement cylindrical roller set, dimension series 48
  2. INA Linear Ball Bearings
    Rating:
    80% of 100
    (1)
    Mulai

    Rp129.900

    INA Linear Ball Bearings
    Deskripsi:
    Linear bearings and linear bearing and housing units are available in the compact, light, heavy duty, machined and plain bearing range. The bearings can support high loads while having a relatively low mass and allow the construction of linear guidance systems with unlimited travel.Each series has quite specific characteristics that makes it particularly suitable for certain applications. These may include, for example, requirements for compensation of misalignments, low-friction running, high accelerations and travel speeds or long operating life.The range, which has been constructed and expanded in accordance with a modular concept, provides the best technical and economic solution, in relation to each application, for bearing arrangements with shaft guidance systems.
  3. INA Ball Thrust Bearing
    Mulai

    Rp959.900

    INA Ball Thrust Bearing
    Deskripsi:
    These banded ball thrust bearings ease installation and provide extra protection to the internal bearing components against contaminants. They consist of a housing washer, a shaft washer, and a ball and cage assembly that are banded together as one unit.
    atribut:
    • UNSPSC: 31171507
    • Ball Material: Steel
    • Ball Material Grade: 100Cr6
    • Cage Material: Steel
    • Cage Material Grade: Sheet Steel
    • Lubricant Material: Oil
    • Lubrication Openings: Lubrication Hole
    • Maximum Temperature (°F): 250
    • Minimum Temperature (°F): -20
    • Race Form: Grooved
    • Thrust Bearing Type: Banded Ball Thrust Bearing
    • Washer Material: Steel
    • Washer Material Grade: 100Cr6
  4. INA Deep Groove Ball Bearing 200 Series (Laher)
    Mulai

    Rp189.900

    INA Deep Groove Ball Bearing 200 Series (Laher)
    atribut:
    • Basic Dynamic Load Rating, Radial (Cr) (N): 8100
    • Basic Static Load Rating, Radial (C0r) (N): 3700
    • Bore Diameter (D) (mm): 15
    • Calculation Factor (f0): 13.1
    • Outside Diameter D (mm): 35
    • Outside Diameter Seal (D1) (mm): 28.8
    • Rib Diameter Inner Ring (d1) (mm): 21.5
    • Sealing Total Width (C2) (mm): 11
    • Width B (mm): 14.4
    • Width Outer Ring C (mm): 11
  5. ASB Needle Roller Bearing (Laher Bambu)
    26%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp8.900

  6. INA Needle Roller Bearing RNA4904-RSR-XL Series (Laher Bambu)
    3%
    Mulai

    Rp259.900

    INA Needle Roller Bearing RNA4904-RSR-XL Series (Laher Bambu)
    Deskripsi:
    Needle roller bearings are rolling bearings with a low radial section height and high load carrying capacity, which are used as non-locating bearings and are part of the group of radial needle roller bearings. These bearings comprise machined outer rings, needle roller and cage assemblies and removable inner rings, i.e. they can be supplied with or without an inner ring in accordance with the application . In contrast to the outer cups of drawn cup needle roller bearings, which are produced by forming methods, the bearing rings are machined. Due to their non-locating bearing function, the bearings cannot guide the shaft axially in any direction.
    atribut:
    • m (g): 56
    • C (mm): 17
    • nG Fett (1/minute): 10100
    • r min (mm): 0.3
    • C0r (N): 19900
    • Cr (N): 19500
    • Cur (N): 3800
    • Fw (mm): 25
    • Outer Diameter d (mm): 37
  7. SHAC LM Guide Rail
    Mulai

    Rp679.900

    SHAC LM Guide Rail
    Deskripsi:
    Linear Guideway
  8. INA Radial Insert Ball Bearings XL-NPP-B
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    INA Radial Insert Ball Bearings XL-NPP-B
    Deskripsi:
    Radial insert ball bearings are ready-to-fit machine elements. In combination with drawn shafts, they are particularly easy to fit and suitable for the design of economical bearing arrangements. They are highly suitable where predominantly radial loads must be supported.
  9. INA Yoke Type Track Rollers
    Mulai

    Rp149.900

    INA Yoke Type Track Rollers
    Deskripsi:
    Yoke and stud type roller bearing track rollers:- are ready-to-fit needle or cylindrical roller bearings of single or double row design - are mounted on shafts or studs (yoke type track rollers) or supplied with a heavy-section roller stud with fixing thread and a mounting aid (stud type track rollers) - have particularly thick-walled outer rings with a crowned outside surface - can support high radial loads - tolerate axial loads which are due to small misalignment defects, skewed running or temporary contact running impacts - are available with or without an inner ring (yoke type track rollers)- are produced with or without axial guidance of the outer ring (stud type track rollers are always produced with axial guidance)- are open or sealed on both sides - are not mounted in a housing bore, but are supported on a flat mating track - can be adjusted to the mating track in the design with the eccentric collar, thus permitting, for example, larger manufacturing tolerances in the adjacent construction.
  10. SKF Needle Roller and Cage Thrust Assembly (Laher Jarum)
    Mulai

    Rp52.900

    SKF Needle Roller and Cage Thrust Assembly (Laher Jarum)
    Deskripsi:
    Needle roller and cage thrust assemblies are designed to accommodate heavy axial loads and peak loads in one direction. They provide a high degree of stiffness within a minimum axial space. In applications where the faces of adjacent machine components serve as raceways, needle roller thrust bearings take up no more space than a conventional thrust washer. The bearings can also be combined with bearing washers to create complete bearings.
    atribut:
    • Bearing Material: Bearing steel
    • Bearing Part: Needle roller and cage assembly
    • Cage: Sheet steel
    • Coating: Without
    • Roller Grade: G2
  11. LIVEO Step Ladder Telescopic Magic (Tangga Lipat Teleskopik)
    Mulai

    Rp2.999.900

    LIVEO Step Ladder Telescopic Magic (Tangga Lipat Teleskopik)
    atribut:
    • Maximum Loading Capacity (kg): 150
  12. INA Cylindrical Roller Bearings Series B-XL-C3
    Mulai

    Rp1.099.900

    INA Cylindrical Roller Bearings Series B-XL-C3
    Deskripsi:
    FAG Super Precision Cylindrical Roller Bearings are used where the highest accuracy is required. Machine tools and printing machines are typical applications for these bearings. They are ideal floating bearings as the linear expansion during rotation is accommodated between rollers and raceways. Due to their high accuracy and high radial rigidity, Cylindrical Roller Bearings are, aside from use as floating bearings, employed in high precision designs for the following bearing arrangements:• Radially rigid• High load carrying capacity• High precision.
  13. NTN Thrust Needle Roller Bearing (Laher Bambu)
    28%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    NTN Thrust Needle Roller Bearing (Laher Bambu)
    atribut:
    • Material (Main Unit): High carbon chromium bearing steel
    • Rolling Element Material: High carbon chromium bearing steel
  14. SKF Pillow Block Housing (Bearing Duduk)
    Mulai

    Rp559.900

    SKF Pillow Block Housing (Bearing Duduk)
    Deskripsi:
    SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.
    atribut:
    • Material, Housing: Cast iron
  15. INA Cylindrical Roller Bearings Series B-C3
    Mulai

    Rp16.999.900

    INA Cylindrical Roller Bearings Series B-C3
    Deskripsi:
    FAG Super Precision Cylindrical Roller Bearings are used where the highest accuracy is required. Machine tools and printing machines are typical applications for these bearings. They are ideal floating bearings as the linear expansion during rotation is accommodated between rollers and raceways. Due to their high accuracy and high radial rigidity, Cylindrical Roller Bearings are, aside from use as floating bearings, employed in high precision designs for the following bearing arrangements:• Radially rigid• High load carrying capacity• High precision.
  16. BluePoint Pliers Set Standard (Tang Set Otomotif)
    Mulai

    Rp859.900

    BluePoint Pliers Set Standard (Tang Set Otomotif)
    Deskripsi:
    - Storage tray packagingPART NO. - B48CPAP- B58HLPAP- B96CPAP- BAWP100AP- B87CPAPCONTENTSJAW- Slip Joint Pliers - Lineman's Pliers - Long Nose Pliers - Adjustable Joint Pliers- Diagonal CuttersCAPACITY(inches)- 2 3/32
Daftar Harga bearing ina Terbaru October 2026
INA Cylindrical Roller Bearing SL TypeRp2.899.900
INA Radial Insert Ball Bearings and Housed Bearing UnitsRp399.900
INA Housing Units XL-N SeriesRp369.900
INA Linear Ball BearingsRp129.900
INA Ball Thrust BearingRp959.900
FAG Plummer Block Housings H-DRp23.999.900
INA Deep Groove Ball Bearing 200 Series (Laher)Rp189.900
ASB Needle Roller Bearing (Laher Bambu)Rp8.900
INA Needle Roller and Cage 24Rp2.499.900
INA Needle Roller Bearing RNA4904-RSR-XL Series (Laher Bambu)Rp259.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)